Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 60:1
Mfr # 4Z292
Zoro # G0705433
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 29 RPM
- Standards AGMA
Product Information
- Brand Dayton
- MFR # 4Z292
- Zoro # G0705433
- UPC # 190735340257
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 7/8 in |
Output Shaft Dia. | 7/8 in |
Output Shaft Diameter | 7/8 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 415 in-lb, Overhung Load Capacity 700 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKERTOOLS Extreme Performance Series 6-Ball Brass Industrial I-M Coupler 0.25 x 0.25 in. Female (TI2637548)
- ZORO SELECT Sleeve Bearing, 9/16 in Bore, PTFE Steel (ZUSAB-PB-878)
- GLOBAL 1 1/8" ID Set Screw Coupling, Stl, Bo (GRC-112)
- CHICAGO DIE CASTING PULLEY 8X1/2"" (800A5)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z017)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z732)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP77)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z459)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z419)
- DAYTON Speed Reducer, Indirect Drive, 50.8:1 (4Z499)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- Dayton Gear Drives & Speed Reducers