Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 50:1
Mfr # 4Z285
Zoro # G1293905
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 35 RPM
- Standards AGMA
Product Information
- Brand Dayton
- MFR # 4Z285
- Zoro # G1293905
- UPC # 190735340189
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 5/8 in |
Output Shaft Dia. | 5/8 in |
Output Shaft Diameter | 5/8 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 225 in-lb, Overhung Load Capacity 275 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-354, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 354 (354)
- GOODMAN 0131M00429S 208/230V 1/4 Hp 1075 (0131M00429)
- DYNABRADE Extreme, Drop-in Motor, 3/16" Orbit, 5" (69480)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 17A (ATV320U75N4B)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z456)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z443)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z014)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN82)
- DAYTON Speed Reducer, Indirect Drive, 50.8:1 (4Z499)
- DAYTON Speed Reducer, Indirect Drive, 13:1 (4Z503)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z301)
- Dayton Speed Reducers