Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 50:1
Mfr # 4RP14
Zoro # G1370625
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 35 RPM
- Standards AGMA
Product Information
- Brand Dayton
- MFR # 4RP14
- Zoro # G1370625
- UPC # 190735333143
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 in |
Dimension U | 1 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 2.06 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 581 in-lb, Overhung Load Capacity 875 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.437 x 38in OC (2322V373)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/4" Male BSPP (G) (NSC08-G02)
- ATLANTIC BLOWERS Regenerative Blower, 0.5 HP, 61 cfm (AB-102/1)
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP75 1 3/8 (2VP75 1 3/8)
- DAYTON Speed Reducer, Indirect Drive, 18:1 (2Z309)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z295)
- DAYTON Speed Reducer, Indirect Drive, 50.8:1 (4Z499)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD57)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 15:1 (4RP55)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN82)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- Dayton Gear Drives & Speed Reducers