Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 40:1
Mfr # 4Z016
Zoro # G1562635
product price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 44 RPM
- Standards AGMA
Product Information
- Brand Dayton
- MFR # 4Z016
- Zoro # G1562635
- UPC # 190735339886
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 1/2 in |
Dimension U | 1 1/2 in |
Output Shaft Diameter | 1 1/2 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 3.25 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 1563 in-lb, Overhung Load Capacity 1,500 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER Grease Fitting, 90Deg, 1/4-18, PK10 (2PA87)
- INA Needle Brg, Drawn Cup, Bore 50mm, OD 58mm (HK5020-HLA)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 11.35 in OD (1101B)
- STONER Thermoset Mold Release, 12 oz, Aerosol (E455)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z004)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (6Z129)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z424)
- DAYTON Speed Reducer, C-Face, 56C, 38.5:1 (4Z615)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN82)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (3GD43)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 30:1 Ratio 56C Frame (HdRF175-30/1-H-56C)
- Dayton Gear Drives & Speed Reducers