Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 38.5:1
Mfr # 4Z615
Zoro # G0944343
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 38.5:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 45 RPM
- Overall Length 5.69 in
Product Information
- Brand Dayton
- MFR # 4Z615
- Zoro # G0944343
- UPC # 190735340899
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 5.69 in |
Output Shaft Dia. | 1 in |
Dimension U | 1 in |
Output Shaft Height | 4 7/8 in |
Overall Width | 8.44 in |
Overall Height | 7.47 in |
Mount Hole Center-to-Center Length | 4.5 in |
Output Shaft Diameter | 1 in |
Mount Hole Center-to-Center Width | 5.68 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Spur, Output Shaft Type Keyed, Maximum Output Speed 45 RPM, Motor Frame Designation 56C, Base to Center 4.88 in, Gear Ratio 38.5:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 665 in-lb, Overhung Load Capacity 863 ft-lb, Mounting Orientation Horizontal, Overall Height 7.47 in, Mount Hole Center-to-Center Length 4.5 in, Application Speed Reducer, Bearing Type Ball, Maximum Input Speed 1,800 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Compressor Pump, Diaph, 1/125HP, 3-2/67in.L (10D1125-101-1052)
- TRITAN Thrust Washer, dia. 0.375in, 0.10in. Thick (TRC613)
- NATIONAL Small Bore Inch Seal, 471760V (471760V)
- TRITAN Sprocket, Metric, 1/2-in. Pitch, 13 Hardened Teeth, 12mm Finished Bore with Keyway & Set Screws (08BS13H X 12)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z439)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RN80)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z001)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RN95)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z303)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP30)
- MOTOVARIO 1-1/2 in. 77.48:1 Right Angle Gear Reducer (PB063UC)
- Dayton Gear Drives & Speed Reducers