Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 30:1
Mfr # 4Z295
Zoro # G0353796
product price: $828.99
/ea
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 58 RPM
- Standards AGMA
Product Information
- Brand Dayton
- MFR # 4Z295
- Zoro # G0353796
- UPC # 190735340288
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 7/8 in |
Dimension U | 7/8 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 401 in-lb, Overhung Load Capacity 700 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116297-00)
- CARLISLE 3VX355 Power-Wedge Cog-Belt (3VX355)
- DIXON D Automatic Interchange Pneumatic Coupler, 1/4 in, Push-Lock Hose Barb x Quick-Connect, Brass (2DB2-B)
- CONTINENTAL 3/8" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031494)
- DAYTON Speed Reducer, Indirect Drive, 87:1 (4Z856)
- DAYTON Speed Reducer, Indirect Drive, 31:1 (4Z859)
- DAYTON Speed Reducer, Indirect Drive, 23.4:1 (2Z821)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z445)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z005)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z419)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- Dayton Speed Reducers