Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 30:1
Mfr # 4RP38
Zoro # G1936277
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 58 RPM
- Standards AGMA
Product Information
- Brand Dayton
- MFR # 4RP38
- Zoro # G1936277
- UPC # 190735333389
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 1 1/8 in |
Output Shaft Dia. | 1 1/8 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 2.37 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 809 in-lb, Overhung Load Capacity 843 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Activated Carbon Element (MXP-96-650)
- HAYWARD FLOW CONTROL Butterfly Valve, Pneumatically Actuated, 3", PVC/EPDM, Spring Return, includes 120v Solenoid (PCSBYV113EA9)
- LDI INDUSTRIES Engine/Pump Adapter, SAE A, PEM-G Flange (6019)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z297)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z734)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z292)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z426)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z298)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (2Z151)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- Dayton Gear Drives & Speed Reducers