Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 30:1
Mfr # 4RN74
Zoro # G0999302
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 58 RPM
- Standards AGMA
Product Information
- Brand Dayton
- MFR # 4RN74
- Zoro # G0999302
- UPC # 190735332573
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 5/8 in |
Output Shaft Dia. | 5/8 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 233 in-lb, Overhung Load Capacity 275 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Z3838MMBC 3/8" x 3/8" Male to Male Brass Barbed Coupler (Z3838MMBC)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1638 2RS PRX)
- TRITAN Min Ball Bearing, SS, 0.5In Bore Dia (SSR8 ZZ FM222)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RN81)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP13)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z007)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z300)
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (2Z153)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RN80)
- Dayton Gear Drives & Speed Reducers