Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 30:1
Mfr # 3GD42
Zoro # G3362134
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 RPM
- Bore Dia. 5/8"
- Nominal Output RPM 58 RPM
- Standards AGMA
Product Information
- Brand Dayton
- MFR # 3GD42
- Zoro # G3362134
- UPC # 190735285725
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 7/8 in |
Output Shaft Dia. | 7/8 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 401 in-lb, Overhung Load Capacity 700 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40BS22H X 1)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose (S601021-50)
- HANKISON Membrane Dryer Maint Kit, 2DBB5-2DBB8 (HFM5-12M)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel (3ZN76)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z440)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z426)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z297)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z305)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z009)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN90)
- JIE DRIVES Worm Gearbox Size 40, ratio 7.5, NEMA56C Input (JRWND40-7.5-56C)
- Dayton Speed Reducers