Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 20:1
Mfr # 4Z734
Zoro # G1474006
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 88 RPM
- Standards AGMA
Product Information
- Brand Dayton
- MFR # 4Z734
- Zoro # G1474006
- UPC # 190735340981
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 1 1/4 in |
Dimension U | 1 1/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 88 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 891 in-lb, Overhung Load Capacity 1,200 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK47 x 3/4 (BK4734)
- TRICO Oilertrico Oilers 4Oz (31804)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D721)
- DDS Shaft Seal, 14 x 22 x 4 mm., SC, Nitrile Rubber (14224SC)
- DAYTON Speed Reducer, Indirect Drive, 39:1 (2Z307)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z011)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP12)
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 (2Z932)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP48)
- DAYTON Speed Reducer, Indirect Drive, 92:1 (4Z498)
- JIE DRIVES Worm Gearbox Size 110, ratio 60, NEMA140TC Input (JRWND110-60-140TC)
- Dayton Gear Drives & Speed Reducers