Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 20:1
Mfr # 4Z296
Zoro # G2234811
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 88 RPM
- Standards AGMA
Product Information
- Brand Dayton
- MFR # 4Z296
- Zoro # G2234811
- UPC # 190735340295
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 7/8 in |
Output Shaft Dia. | 7/8 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 88 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 436 in-lb, Overhung Load Capacity 700 ft-lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 3'' Dia. - 3/4'' Bore - Steel (230034)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-1/4 In, Steel (3ZN75)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HC Frame (056B34F5327)
- POWERDRIVE QD Bushing, Series SF, 1-1/8" Bore (SF-1-1/8)
- DAYTON Speed Reducer, C-Face, 56C, 38.5:1 (4Z615)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP77)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP76)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z444)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z292)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP03)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F842B-28K-B5-M1)
- Dayton Gear Drives & Speed Reducers