Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 15:1
Mfr # 4RN85
Zoro # G3460651
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 RPM
- Bore Dia. 5/8"
- Nominal Output RPM 117 RPM
- Standards AGMA
Product Information
- Brand Dayton
- MFR # 4RN85
- Zoro # G3460651
- UPC # 190735332689
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Dimension U | 3/4 in |
Output Shaft Dia. | 3/4 in |
Output Shaft Diameter | 3/4 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 218 in-lb, Overhung Load Capacity 388 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hose Mender, 1/2 In. ID, Brass (4TT21)
- SKF SKF 6212Z/C3, Single Row Ball Bearings (6212Z/C3)
- DDS Shaft Seal, 26 x 37 x 7 mm., Nitrile Rubber (263707TC)
- ALEMITE Dispensing Pump, Standard Duty, Grease Lubricant, 25 To 35 Lb Pail, 26 OzStroke Output, 71171 (7117-1)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD47)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RN71)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN90)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP07)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z731)
- DAYTON Speed Reducer, Indirect Drive, 57.5:1 (4Z857)
- BOSTON GEAR Speed Reducer Stock Number 52442 (FWC721-100-B5-G)
- Dayton Gear Drives & Speed Reducers