Shop All Speed Reducers
Dayton
Speed Reducer, C-Face, 56C, 12.5:1
Mfr # 4Z719
Zoro # G2313744
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 12.5:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 140 RPM
- Overall Length 5.69 in
Product Information
- Brand Dayton
- MFR # 4Z719
- Zoro # G2313744
- UPC # 190735340929
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 5.69 in |
Output Shaft Height | 4 7/8 in |
Output Shaft Dia. | 1 in |
Dimension U | 1 in |
Overall Height | 7.47 in |
Overall Width | 8.44 in |
Mount Hole Center-to-Center Length | 4.5 in |
Output Shaft Diameter | 1 in |
Mount Hole Center-to-Center Width | 5.68 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Spur, Output Shaft Type Keyed, Maximum Output Speed 140 RPM, Motor Frame Designation 56C, Base to Center 4.88 in, Gear Ratio 12.5:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 998 in-lb, Mounting Orientation Horizontal, Overall Height 7.47 in, Mount Hole Center-to-Center Length 4.5 in, Application Speed Reducer, Bearing Type Ball, Maximum Input Speed 1,800 RPM, Gear Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flange, 4 Bolt, Bore Dia 0.6250 In (EFSI-10 R)
- TRITAN Radial Ball Bearing, PS, 15mm, 61802ZZ (61802 ZZ PRX)
- FAFNIR Wide Inner Ring And Housed Units (YA012RR)
- PREVOST 1/2" MNPT Steel High Flow Plug (ERP 116253)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP07)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z009)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD45)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP23)
- DAYTON Speed Reducer, Indirect Drive, 50.8:1 (4Z499)
- DAYTON Speed Reducer, Indirect Drive, 52.9:1 (2Z820)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- Dayton Speed Reducers