Shop All Fan Speed Control
Dayton
Speed Control, 115/230 Volt
Mfr # 43Y140
Zoro # G8527303
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 0.5/0.25 A
- Voltage 115/230V
- Plate Color Silver
- Switch Color Black
- Max. Wattage 50
Product Information
- Brand Dayton
- MFR # 43Y140
- Zoro # G8527303
- UPC # 190735299074
- Country of Origin Multiple
- Category Fan Speed Control
Dimensions
Max. Depth (In.) | 2 in |
Height (In.) | 4 1/2 in |
Depth (In.) | 2 in |
Width (In.) | 2 3/4 in |
Overall Height | 4 1/2 in |
Overall Width | 2 3/4 in |
Overall Depth | 2 in |
Description
Speed Control, Switch Type Dial, Contact Form Not Applicable, Input Voltage 115/230V AC, Maximum Input Current 0.5 A, Number of Switches or Dials 1, Plate Material Stainless Steel, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Silver, Switch Color Black, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Overall Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temp. Control, Open/Close on Rise, -35 Degrees to 55 Degrees C, SPDT (A350BA-1C)
- TEMPCO Tempco 304 Stainless Steel Immersion Heater TSP02024, 1-1/4" NPT 6-1/8" D 1500W 120V T-Stat (TSP02024)
- DAYTON Transformer Fan, 230/460V, 20 in., 4600 cfm (13F057)
- NOVATEK Air Scrubber Filter, MERV 17, 24x24x12 (F4010)
- DAYTON Speed Control, 115V, 6 Amps, Plate Color Silver (48C172)
- DAYTON Speed Control, 2-Speed, 115/230V, 0.5/0.25A (35YV92)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 12A (22PP74)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 3A (22PP72)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 8A (22PP73)
- DAYTON Speed Control, Adjustable, Slide, 120v, 1a (1AGV3)
- CANARM Centrifugal Duct Fan, In-line, 120V, 12" (DFRC-12ES)
- Dayton Fan Speed Control