Shop All Solid State Relays
Dayton
Solid State Relay, 90 to 280VAC, 10A
Mfr # 1EGH8
Zoro # G2597332
original price:
$22.53
13% off
new price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 10 A
- Heat Sink Not Included
- Switch Type SCR
Product Information
- Brand Dayton
- MFR # 1EGH8
- Zoro # G2597332
- UPC # 190735138120
- Country of Origin India
- Category Solid State Relays
Dimensions
Body Height - Relay | 1 in |
Overall Height - Relay | 1.4 in |
Body Width - Relay | 2.3 in |
Body Depth - Relay | 1.8 in |
Overall Depth | 1.4 in |
Body Height | 1 in |
Body Depth | 1.8 in |
Body Width | 2.3 in |
Description
Solid State Relay, Electrical Connection Screw, Heat Sink Not Included, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 3 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards UL E195424, Switch Component Type SCR, Current Type AC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 1.8 in, Body Height 1 in, Body Width 2.3 in, Case Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ100804CHQRWW)
- TELEMECANIQUE SENSORS Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC (9007MS03S0300)
- ALLEN BRADLEY GUARDMASTER 24V-AC 24V-DC SAFETY RELAY (MSR126.1T 440R-N23114)
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJ-CAR)
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EJK3)
- DAYTON Miniature Solid State Relay, 6-30VDC, 6A (1EGU3)
- DAYTON Solid State Relay, 90 to 280VAC, 40A (1EGJ8)
- DAYTON Solid State Relay, 3 to 32VDC, 50A (1EGK4)
- DAYTON Solid State Relay, 3 to 32VDC, 40A (1EGK9)
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EGJ4)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430-10)
- Dayton Solid State Relays