Shop All Chain & Cable Hooks
Dayton
Slip Hook, Steel, G80, Swivel, 12000 lb.
Mfr # 5WRT6
Zoro # G2264044
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 80
- Hook Attachment Type Swivel Eye
- Trade Size 1/2 in
- Working Load Limit 12,000 lb
Product Information
- Brand Dayton
- MFR # 5WRT6
- Zoro # G2264044
- UPC # 190735354759
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Trade Size | 1/2 in |
Diameter | 1/2 in |
Eye Inside Height | 1 5/8 in |
Hook Reach Length | 10 7/16 in |
Eye Inside Diameter | 1 7/8 in |
Usable Length | 10 1/2 in |
Hook Opening Width | 2 1/8 in |
Details
Item | Slip Hook |
Material | Steel |
Grade | 80 |
Hook Attachment Type | Swivel Eye |
Working Load Limit | 12,000 lb |
Hook Opening | 2 1/16 in |
Standards | ASME B30.10 |
Finish | Powder Coated |
Includes | Latch |
Attachment Type | Swivel |
Color | Black |
Lifting Capability | For Lifting |
Hook Type | Slip Hook |
Hardware Included | Latch |
Material Thickness | 1/2 in |
Compatible Chain Grade | 80 |
Markings | None |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 12,000 lb, Lifting Capability For Lifting, Grade 80, Material Steel, Material Thickness 1/2 in, Hook Opening Width 2 1/8 in, Usable Length 10 1/2 in, Eye Inside Diameter 1 7/8 in, Eye Inside Height 1 5/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Markings None, Compatible Chain Grade 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/8 in (259-4CTRH)
- ZIPWALL ZipWall Pole and Jack Kit, With 2 Poles (KT20)
- ZORO SELECT Plate Caster, 1000 lb. Load Rating (P21R-C060R-14-VG1)
- HAMILTON Rigid Caster, Ch 9X2 Ft Wheel (R-CH-FT91H)
- DAYTON Slip Hook, Steel, G80, Clevis, 7100 lb. (5WRT8)
- DAYTON Slip Hook, Alloy Steel, G80,6000 lb. (1DNH9)
- DAYTON Grab Hook, Alloy Steel, G80, Eye, 12000 lb. (2YNT5)
- DAYTON Slip Hook, Alloy Steel, G80,2000 lb. (1DNH6)
- DAYTON Grab Hook, Alloy Steel, G70, Eye, 12000 lb. (2YNR3)
- DAYTON Slip Hook, Alloy Steel, G80, Eye, 3500 lb. (2YNX3)
- SNAP-LOC Slip Hook, Steel, Slip On, 1000 lb., PK10 (SLCAHIT10)
- Dayton Lifting Hardware