Shop All Chain & Cable Hooks
Dayton
Slip Hook, Steel, G80, Clevis, 12000 lb.
Mfr # 5WRT9
Zoro # G2675294
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 80
- Hook Attachment Type Clevis
- Trade Size 1/2 in
- Working Load Limit 12,000 lb
Product Information
- Brand Dayton
- MFR # 5WRT9
- Zoro # G2675294
- UPC # 190735354780
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Trade Size | 1/2 in |
Diameter | 1/2 in |
Clevis Pin Diameter | 5/8 in |
Clevis Inside Width | 1/2 in |
Hook Opening Width | 2 in |
Usable Length | 7 1/4 in |
Details
Item | Slip Hook |
Material | Steel |
Grade | 80 |
Hook Attachment Type | Clevis |
Working Load Limit | 12,000 lb |
Hook Opening | 2 in |
Includes | Latch |
Standards | ASME B30.10 |
Attachment Type | Clevis |
Color | Black |
Finish | Powder Coated |
Compatible Chain Grade | 80 |
Hook Type | Slip Hook |
Material Thickness | 1/2 in |
Lifting Capability | For Lifting |
Markings | None |
Hardware Included | Latch |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 12,000 lb, Lifting Capability For Lifting, Grade 80, Material Steel, Material Thickness 1/2 in, Hook Opening Width 2 in, Usable Length 7 1/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1/2 in, Attachment Type Clevis, Clevis Pin Diameter 5/8 in, Markings None, Compatible Chain Grade 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC SIDEWINDER BLACK (100770)
- CALDWELL Fork Covers, 84 x 6 In, Pr (84-4-6)
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for 3 ton "E" Clamp (6507031)
- HARRINGTON Canvas Chain Container, For 4DFL1-4DFL6 (BK2C2)
- DAYTON Slip Hook, Steel, G80, Clevis, 3500 lb. (5WRT7)
- DAYTON Slip Hook, Alloy Steel, G80,4000 lb. (1DNH8)
- DAYTON Tag, Sling ID, 1/16In (5WRU0)
- DAYTON Slip Hook, Alloy Steel, G80,10000 lb. (1DNJ1)
- DAYTON Slip Hook, Alloy Steel, G80, Eye, 3500 lb. (2YNX3)
- DAYTON Slip Hook, Steel, G80, Swivel, 12000 lb. (5WRT6)
- CROSBY S-1325A Chain Coupler, 0.236 in Trade, 3200 lb Load, 100 Grade, Forged Alloy Steel (1098496)
- Dayton Lifting Hardware