Shop All Chain & Cable Hooks
Dayton
Slip Hook, Alloy Steel, G80, Eye, 12000 lb.
Mfr # 2YNX5
Zoro # G2748995
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Grade 80
- Hook Attachment Type Eye
- Dimension B 5-11/16"
- Trade Size 1/2 in
Product Information
- Brand Dayton
- MFR # 2YNX5
- Zoro # G2748995
- UPC # 190735239384
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Dimension B | 5-11/16" |
Trade Size | 1/2 in |
Diameter | 23/32 in |
Hook Reach Length | 5 11/16 in |
Usable Length | 5 3/4 in |
Hook Opening Width | 1 1/2 in |
Details
Item | Slip Hook |
Material | Alloy Steel |
Grade | 80 |
Hook Attachment Type | Eye |
Working Load Limit | 12,000 lb |
Hook Opening | 1 7/16 in |
Attachment Type | Eye |
Finish | Painted |
Standards | Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M |
Color | Red |
Includes | Spring-Loaded Latch - Assembled to Hook |
Hook Type | Slip Hook |
Compatible Chain Grade | 80 |
Material Thickness | 23/32 in |
Lifting Capability | For Lifting |
Hardware Included | Latch |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 12,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 23/32 in, Hook Opening Width 1 1/2 in, Usable Length 5 3/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 80, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Steel Cable Caddy W/ Wheels, Up to 20" D (CC-2721WS)
- SERVICE CASTER 8 Inch Phenolic Swivel Caster Set with Roller Bearings 2 Brakes (SCC-30CS820-PHR-2-TLB-2)
- RWM Rubber on Iron Wheel, 6x2" (RIR-0620-08)
- ZORO SELECT Swivel Plate Caster w/Brake, Polyurethane, 3in, 450 lb (33H702)
- DAYTON Slip Hook, Alloy Steel, G80,4000 lb. (1DNH8)
- DAYTON Tag, Sling ID w/Ring, 1/16In (5WRU1)
- DAYTON Slip Hook, Alloy Steel, G80, Eye, 3500 lb. (2YNX3)
- DAYTON Slip Hook, Steel, G80, Swivel, 3500 lb. (5WRT4)
- DAYTON Slip Hook, Alloy Steel, G80,3000 lb. (1DNH7)
- DAYTON Slip Hook, Carbon Steel, Eye, 15000 lb. (2YPD2)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027-07)
- Dayton Lifting Hardware