Shop All Wire Rope Slings & Wire Mesh Slings
Dayton
Sling, Wire Rope, 6 ft.
Mfr # 1DNF3
Zoro # G0645574
product price: $96.75
/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 6 ft
- Vertical Hitch Capacity 11,200 lb
- Basket Hitch Capacity 22,000 lb
- Choker Hitch Capacity 8,200 lb
Product Information
- Brand Dayton
- MFR # 1DNF3
- Zoro # G0645574
- UPC # 190735136386
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Rope Dia. | 3/4 in |
Rope Diameter | 3/4 in |
Details
Sling Type | Eye and Eye Sling |
Vertical Hitch Capacity | 11,200 lb |
Basket Hitch Capacity | 22,000 lb |
Choker Hitch Capacity | 8,200 lb |
Sling Material | Steel |
Number of Sling Legs | 1 |
Item | Wire Rope Sling |
Includes | Capacity Tag |
Temp. Range | -60 Degrees to 400 Degrees F |
Material | Steel |
Standards | ASTM A1023 |
Number of Legs | 1 |
Maximum Operating Temperature | 400 Degrees F |
Minimum Operating Temperature | -60 Degrees F |
Eye Type | Swaged Eye |
Rope Strand Classification | 6 x 19 |
Rope Coating Type | Uncoated |
Rope Core Type | IWRC |
Hitch Type | Basket, Choker, Vertical |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 6 ft, Sling Leg Length Not Applicable, Vertical Hitch Capacity 11,200 lb, Choker Hitch Capacity 8,200 lb, Basket Hitch Capacity 22,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Remote Control (87-12895)
- DAYTON Control Handle Kit (MHAC06G)
- LIFT-ALL Adj Chain Sling, G100, 7/32X6 ft w/Latch (30001LG10)
- APACHE Conveyor Belt, Tan Rubber, 100 Ft x 24 In (28000135)
- DAYTON Sling, Wire Rope 12 ft. (1DNE7)
- DAYTON Sling, Wire Rope, 4 ft. (1DND9)
- DAYTON Sling, Wire Rope, 2 ft. (1DNG7)
- DAYTON Sling, Wire Rope, 4 ft. (1DNE8)
- DAYTON Sling, Wire Rope, 6 ft. (1DNE2)
- DAYTON Sling, Wire Rope, 2 ft. (1DNG9)
- LIFT-ALL Sling, Wire Rope, 10 Ft L, Vert Cap 7800 lb (58EEX10)
- Dayton Slings