Shop All Wire Rope Slings & Wire Mesh Slings
Dayton
Sling, Wire Rope, 6 ft.
Mfr # 1DNE1
Zoro # G2795344
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 6 ft
- Vertical Hitch Capacity 2,800 lb
- Basket Hitch Capacity 5,800 lb
- Choker Hitch Capacity 2,200 lb
Product Information
- Brand Dayton
- MFR # 1DNE1
- Zoro # G2795344
- UPC # 190735136270
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 6 ft |
Rope Dia. | 3/8 in |
Length | 6 ft. |
Rope Diameter | 3/8 in |
Details
Sling Type | Eye and Eye Sling |
Vertical Hitch Capacity | 2,800 lb |
Basket Hitch Capacity | 5,800 lb |
Choker Hitch Capacity | 2,200 lb |
Number of Sling Legs | 1 |
Includes | Capacity Tag |
Item | Wire Rope Sling |
Sling Material | Steel |
Material | Steel |
Temp. Range | -60 Degrees to 400 Degrees F |
Standards | ASTM A1023 |
Minimum Operating Temperature | -60 Degrees F |
Rope Core Type | IWRC |
Rope Coating Type | Uncoated |
Eye Type | Swaged Eye |
Rope Strand Classification | 6 x 19 |
Hitch Type | Basket, Choker, Vertical |
Maximum Operating Temperature | 400 Degrees F |
Number of Legs | 1 |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 6 ft, Sling Leg Length Not Applicable, Vertical Hitch Capacity 2,800 lb, Choker Hitch Capacity 2,200 lb, Basket Hitch Capacity 5,800 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 12 Cu. Ft. Steel Cart (CMX-GZ-BF-71-24355)
- ZORO SELECT Platform Truck, 1400lb, 60in x 30in, 39in H (EPT30605PU95)
- SERVICE CASTER 10" x 3" Flat Free Hand Truck Dolly Wheel Only with 4" Centered Hub&Ball Bearing (SCC-NFB350-4C-BRGKIT)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 400 lb (35KT28)
- DAYTON Sling, Wire Rope, 20 ft. (1DNH5)
- DAYTON Sling, Wire Rope, 4 ft. (1DNF2)
- DAYTON Sling, Wire Rope, 4 ft. (1DNE8)
- DAYTON Sling, Wire Rope, 3 ft. (1DNG8)
- DAYTON Sling, Wire Rope, 2 ft. (1DNG7)
- DAYTON Sling, Wire Rope, 2 ft. (1DNG9)
- ALL GEAR Adjustable Polyester Transform (AGTS34-24-72G)
- Dayton Wire Rope Slings & Wire Mesh Slings