Shop All Wire Rope Slings & Wire Mesh Slings
Dayton
Sling, Wire Rope, 10 ft.
Mfr # 1DNF8
Zoro # G3022047
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 10 ft
- Vertical Hitch Capacity 7,800 lb
- Basket Hitch Capacity 15,600 lb
- Choker Hitch Capacity 5,800 lb
Product Information
- Brand Dayton
- MFR # 1DNF8
- Zoro # G3022047
- UPC # 190735136430
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 10 ft |
Rope Dia. | 5/8 in |
Length | 10 ft. |
Rope Diameter | 5/8 in |
Details
Sling Type | Eye and Eye Sling |
Vertical Hitch Capacity | 7,800 lb |
Basket Hitch Capacity | 15,600 lb |
Choker Hitch Capacity | 5,800 lb |
Sling Material | Steel |
Number of Sling Legs | 1 |
Temp. Range | -60 Degrees to 400 Degrees F |
Includes | Capacity Tag |
Material | Steel |
Item | Wire Rope Sling |
Standards | ASTM A1023 |
Eye Type | Swaged Eye |
Hitch Type | Basket, Choker, Vertical |
Rope Strand Classification | 6 x 19 |
Minimum Operating Temperature | -60 Degrees F |
Rope Core Type | IWRC |
Number of Legs | 1 |
Maximum Operating Temperature | 400 Degrees F |
Rope Coating Type | Uncoated |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 5/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 10 ft, Sling Leg Length Not Applicable, Vertical Hitch Capacity 7,800 lb, Choker Hitch Capacity 5,800 lb, Basket Hitch Capacity 15,600 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Sleeve, Copper, 1/8 in., Nickel Plated (SL2-4N)
- ZORO SELECT Swivel Plate Caster, Steel, 5 in., 1000 lb. (1NVC4)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 11-1/2in (1VJN5)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 325 lb. (P12S-PRP050B-Q)
- DAYTON Sling, Wire Rope, 8 ft. (1DNF4)
- DAYTON Sling, Wire Rope, 3 ft. (1DNH2)
- DAYTON Sling, Wire Rope, 10 ft. (1DNE4)
- DAYTON Sling, Wire Rope, 12 ft. (1DNE5)
- DAYTON Sling, Wire Rope, 4 ft. (1DNF2)
- DAYTON Sling, Wire Rope, 20 ft. (1DNH5)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 1/2 in dia, 10ft L, Flemish Loop to HD Thimble, 2.5 Ton (105B1/2XCH-10)
- Dayton Wire Rope Slings & Wire Mesh Slings