Shop All Sleeve Bearings
Dayton
Sleeve Bearing, 7/8x1 1/8x1 L, PK3
Mfr # 3FJT2
Zoro # G1944564
original price:
$8.93
9% off
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/8 in
- Outside Dia. 1 1/8 in
- Length 1 in
- Material Metal
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
Product Information
- Brand Dayton
- MFR # 3FJT2
- Zoro # G1944564
- UPC # 190735284735
- Country of Origin India
- Category Sleeve Bearings
Dimensions
Inside Dia. | 7/8 in |
Outside Dia. | 1 1/8 in |
Length | 1 in |
Outside Diameter | 1 1/8 in |
Bore Diameter | 7/8 in |
Overall Length | 1 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Lubrication | Turbo 68 |
Color | Red |
Maximum Temperature | 158 Degrees F |
Minimum Temperature | 16 Degrees F |
System of Measurement | Inch |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Lubricant Material | Turbo 68 |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 7/8 in, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 1 1/8 in, Overall Length 1 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Red, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R19C25CB, Return Line, 25 micron, Outside-In (MF0062306)
- OIL SAFE Stretch Spout Lid, w/0.5 In Out, Dk Green (100303)
- DIXON Air Receiver Manifold, 23-1/4 H x 40 W x 12 D in (1217AR-4)
- DIXON VSeries Valved CouplerSS, 1/4", FNPTF, 1/4" (2VF2-SS)
- DAYTON Sleeve Bearing, 7/16x9/16x1/2 L, PK3 (3FJK2)
- DAYTON Sleeve Bearing, 5/8x7/8x5/8 L, PK3 (3FJP6)
- DAYTON Sleeve Bearing, 7/16x9/16x1 L, PK3 (3FJK4)
- DAYTON Bearing, Sleeve, Pk3 (1X868)
- DAYTON Sleeve Bearing, 9/16x3/4x1 L, PK3 (3FJN7)
- DAYTON Sleeve Bearing, 1/2x11/16x3/4 L, PK3 (3FJL8)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- Dayton Plain Bearings