Shop All Sleeve Bearings
Dayton
Sleeve Bearing, 7/16x5/8x3/4 L, PK3
Mfr # 3FJK7
Zoro # G0794202
product price: $3.35
/pk 3, $1.12/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/16 in
- Outside Dia. 5/8 in
- Length 3/4 in
- Material Metal
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
Product Information
- Brand Dayton
- MFR # 3FJK7
- Zoro # G0794202
- UPC # 190735284339
- Country of Origin India
- Category Sleeve Bearings
Dimensions
Inside Dia. | 7/16 in |
Outside Dia. | 5/8 in |
Length | 3/4 in |
Outside Diameter | 5/8 in |
Bore Diameter | 7/16 in |
Overall Length | 3/4 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Lubrication | Turbo 68 |
Color | Red |
Maximum Temperature | 158 Degrees F |
System of Measurement | Inch |
Minimum Temperature | 16 Degrees F |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Lubricant Material | Turbo 68 |
Description
Sleeve Bearing, Bore Diameter 7/16 in, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 5/8 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Red, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 473474 (473474)
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517X2-7/16)
- BESTORQ 8M Timing Belts, 1080-8M-30 (1080-8M-30)
- NTN Small Size Ball Brg (6205ZZ C3)
- DAYTON Bearing, Sleeve, Pk3 (2X380)
- DAYTON Sleeve Bearing, 5/16x1/2x1 L, PK3 (3FJH4)
- DAYTON Sleeve Bearing, 5/16x7/16x5/8 L, PK3 (3FJG7)
- DAYTON Bearing, Sleeve (3ZN24)
- DAYTON Bearing, Sleeve, Pk3 (1X866)
- DAYTON Bearing, Sleeve (3ZN19)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081416)
- Dayton Sleeve Bearings