Shop All Sleeve Bearings
Dayton
Sleeve Bearing, 1/4x3/8x7/8 L, PK3
Mfr # 3FJF8
Zoro # G2950193
product price: $0.91
/pk 3, $0.30/ea
$0.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Length 7/8 in
- Material Metal
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
Product Information
- Brand Dayton
- MFR # 3FJF8
- Zoro # G2950193
- UPC # 190735283981
- Country of Origin India
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 7/8 in |
Outside Diameter | 3/8 in |
Overall Length | 7/8 in |
Bore Diameter | 1/4 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Color | Red |
Lubrication | Turbo 68 |
Shop By | Closeouts |
Minimum Temperature | 16 Degrees F |
Maximum Temperature | 158 Degrees F |
System of Measurement | Inch |
Lubricant Material | Turbo 68 |
Maximum PV | 50,000 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 3/8 in, Overall Length 7/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Red, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZR07525-15-41-G)
- DODGE FB5018 X 1 1/4 CHAIN CPLG FLG, Actual 1.25" Bore dia, 1.69" Bore Length (099198)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8200FDN8H, Pressure Line, 6 micron (ZX-HC8200FDN8H)
- D&D Timing Belt, 5M, 15 x 575mm PL, T115 (575-5M-15)
- DAYTON Bearing, Sleeve, Pk3 (3ZM99)
- DAYTON Sleeve Bearing, 5/16x1/2x1 L, PK3 (3FJH4)
- DAYTON Sleeve Bearing, 5/16x7/16x3/8 L, PK3 (3FJG5)
- DAYTON Sleeve Bearing, 3/8x9/16x3/4 L, PK3 (3FJJ4)
- DAYTON Sleeve Bearing, 3/8x1/2x3/4 L, PK3 (3FJH9)
- DAYTON Sleeve Bearing, 1/2x11/16x3/4 L, PK3 (3FJL8)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-86)
- Dayton Plain Bearings