Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Sleeve and Thimble Kit, SS, F/ 1DMV3
Mfr # 1DKK3
Zoro # G1150572
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Thimbles/Copper Sleeves
- For Wire Rope Dia. 3/8 in
- For Use With 1DMV3
- Wire Rope Dia. 3/8"
- Finish Tin Plated/Natural
Product Information
- Brand Dayton
- MFR # 1DKK3
- Zoro # G1150572
- UPC # 190735134252
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/8 in |
Wire Rope Dia. | 3/8" |
Thimble Loop Inside Width | 1 1/2 in |
Compatible Rope Diameter | 3/8 in |
Sleeve Length | 1 1/2 in |
Thimble Loop Inside Length | 2 3/8 in |
Details
Item | Wire Rope Stop Sleeve and Thimble Kit |
Material | Stainless Steel Thimbles/Copper Sleeves |
For Use With | 1DMV3 |
Finish | Tin Plated/Natural |
Includes | (2) Stainless Steel Thimbles and (2) Tin Plated Copper Sleeves |
Sleeve Finish | Tin Plated |
Thimble Material | Stainless Steel |
Number of Clips Included | 0 |
Fitting Types Included | Stop Sleeve, Thimble |
Thimble Finish | Plain |
Lifting Capability | For Lifting |
Number of Thimbles Included | 2 |
Number of Sleeves Included | 2 |
Compatible Rope Material | Copper, Galvanized Steel |
Sleeve Material | Copper |
Total Number of Fittings Included | 4 |
Description
Wire Rope Stop Sleeve and Thimble Kit, Compatible Rope Diameter 3/8 in, Rope Turnback Length Not Applicable, Number of Thimbles Included 2, Total Number of Fittings Included 4, Number of Clips Included 0, Number of Sleeves Included 2, Fitting Types Included Stop Sleeve, Thimble, Clip Material Not Applicable, Sleeve Material Copper, Thimble Material Stainless Steel, Thimble Loop Inside Length 2 3/8 in, Thimble Loop Inside Width 1 1/2 in, Compatible Rope Material Copper, Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L500Ft, WLL1400Lb, 7x19, Steel (2TAF2)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF, Axle Shape: Hex (KG27)
- VESTIL Blue Steel Stock Picker 2 Shelf 22" x36" Rubber/Steel 1000lb Capacity (SPS2-2236-6MR)
- QUIET GLIDE Rail Connector (QG.41)
- DAYTON Wire Rope Stop Sleeve, 1/32In, Copper, PK50 (2VKD3)
- DAYTON Wire Rope Thimble, 1/4 In, Steel, PK25 (1DLG3)
- DAYTON Stop Sleeve, 3/32 In, Aluminum, PK50 (2VKC6)
- DAYTON Wire Rope Sleeve, 5/32 In, Aluminum, PK25 (2VJZ2)
- DAYTON Wire Rope Thimble, 3/16 In, 304 SS, PK25 (1DLG9)
- DAYTON 3/16 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD9)
- DAYTON Wire Rope Thimble, 3/8 In, Steel, PK25 (2VKL3)
- Dayton Chains, Ropes & Cables