Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Sleeve and Thimble Kit, F/ 1DMV1, 1DMV2
Mfr # 1DKJ9
Zoro # G0814265
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Thimbles/Copper Sleeves
- For Wire Rope Dia. 3/16 in
- Includes (2) Stainless Steel Thimbles and (2) Tin Plated Copper Sleeves
- Wire Rope Dia. 3/16"
- For Use With 1DMV1, 1DMV2
Product Information
- Brand Dayton
- MFR # 1DKJ9
- Zoro # G0814265
- UPC # 190735134221
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/16 in |
Wire Rope Dia. | 3/16" |
Thimble Loop Inside Length | 2 in |
Thimble Loop Inside Width | 1 1/8 in |
Compatible Rope Diameter | 3/16 in |
Sleeve Length | 7/8 in |
Details
Item | Sleeve and Thimble Kit |
Material | Stainless Steel Thimbles/Copper Sleeves |
Includes | (2) Stainless Steel Thimbles and (2) Tin Plated Copper Sleeves |
For Use With | 1DMV1, 1DMV2 |
Finish | Tin Plated/Natural |
Sleeve Material | Copper |
Total Number of Fittings Included | 4 |
Fitting Types Included | Stop Sleeve, Thimble |
Thimble Material | Stainless Steel |
Compatible Rope Material | Copper, Galvanized Steel |
Lifting Capability | For Lifting |
Number of Clips Included | 0 |
Sleeve Finish | Tin Plated |
Thimble Finish | Plain |
Number of Thimbles Included | 2 |
Number of Sleeves Included | 2 |
Description
Wire Rope Stop Sleeve and Thimble Kit, Compatible Rope Diameter 3/16 in, Rope Turnback Length Not Applicable, Number of Thimbles Included 2, Total Number of Fittings Included 4, Number of Clips Included 0, Number of Sleeves Included 2, Fitting Types Included Stop Sleeve, Thimble, Clip Material Not Applicable, Sleeve Material Copper, Thimble Material Stainless Steel, Thimble Loop Inside Length 2 in, Thimble Loop Inside Width 1 1/8 in, Compatible Rope Material Copper, Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Fork End, 304 SS, Cable Size 3/16 (MS20667-6)
- PEERLESS J Hook, 1-1/4 in., 2750 lb., Style B (JBA125)
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00085)
- VESTIL Pallet Truck-Digital Scale, 5K, 27.5 x 48 (PM-2748-SCL-LP)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKJ6)
- DAYTON Wire Rope Thimble, 1/4 In, SS, PK25 (1DLH1)
- DAYTON Wire Rope Stop Sleeve, 3/64In, Copper, PK50 (2VKE6)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLE7)
- DAYTON Wire Rope Sleeve, 5/16 In, Aluminum, PK25 (1DLE2)
- DAYTON Sleeve and Thimble Kit, F/ 1DMU9, 1DMV1, Finish: Galvanized/Natural (1DKJ3)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6P)
- Dayton Chains, Ropes & Cables