Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Sleeve and Thimble Kit, F/ 1DMU9, 1DMV1
Mfr # 1DKJ8
Zoro # G2193502
product price: $3.29
/ea
$3.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Thimbles/Copper Sleeves
- For Wire Rope Dia. 1/8 in
- Finish Tin Plated/Natural
- For Use With 1DMU9, 1DMV1
- Includes (2) Stainless Steel Thimbles and (2) Tin Plated Copper Sleeves
Product Information
- Brand Dayton
- MFR # 1DKJ8
- Zoro # G2193502
- UPC # 190735134214
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/8 in |
Wire Rope Dia. | 1/8" |
Compatible Rope Diameter | 1/8 in |
Sleeve Length | 5/8 in |
Thimble Loop Inside Width | 1 1/4 in |
Thimble Loop Inside Length | 1 7/8 in |
Details
Item | Wire Rope Stop Sleeve and Thimble Kit |
Material | Stainless Steel Thimbles/Copper Sleeves |
Finish | Tin Plated/Natural |
For Use With | 1DMU9, 1DMV1 |
Includes | (2) Stainless Steel Thimbles and (2) Tin Plated Copper Sleeves |
Sleeve Finish | Tin Plated |
Thimble Finish | Plain |
Thimble Material | Stainless Steel |
Compatible Rope Material | Copper, Galvanized Steel |
Sleeve Material | Copper |
Number of Sleeves Included | 2 |
Number of Clips Included | 0 |
Lifting Capability | For Lifting |
Total Number of Fittings Included | 4 |
Number of Thimbles Included | 2 |
Fitting Types Included | Stop Sleeve, Thimble |
Description
Wire Rope Stop Sleeve and Thimble Kit, Compatible Rope Diameter 1/8 in, Rope Turnback Length Not Applicable, Number of Thimbles Included 2, Total Number of Fittings Included 4, Number of Clips Included 0, Number of Sleeves Included 2, Fitting Types Included Stop Sleeve, Thimble, Clip Material Not Applicable, Sleeve Material Copper, Thimble Material Stainless Steel, Thimble Loop Inside Length 1 7/8 in, Thimble Loop Inside Width 1 1/4 in, Compatible Rope Material Copper, Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/8 JAW-EYE SWIVEL HDG, UPC, 8171641 (8171641)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 9' (Green) (PRS2EE-9)
- VESTIL Pump Mechanical Kit (PM-PMK)
- ZIPWALL Barrier System, With 2 Steel 10 Ft Poles (ZP2)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (2VKA4)
- DAYTON Wire Rope Stop Sleeve, 1/32In, Copper, PK50 (2VKD3)
- DAYTON Stop Sleeve, 3/16 In, Aluminum, PK50 (2VKC9)
- DAYTON Wire Rope Thimble, 1/4 In, SS, PK25 (1DLH1)
- DAYTON Wire Rope Sleeve, 3/64 In, Copper, PK25 (2VKA3)
- DAYTON Stop Sleeve, 1/8 In, Aluminum, PK50 (2VKC7)
- CROSBY Wire Rope Thimble, 3/16 in., Steel (1037274)
- Dayton Sleeve & Thimble Kits for Wire Rope