Shop All Sump Pump Systems & Basins
Dayton
Sink Pump System, 1/2 HP, Thermoplastic
Mfr # 12F741
Zoro # G4962526
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Thermoplastic
- Voltage 115
- HP 1/2 hp
- Phase 1
- Outlet 1-1/2"
Product Information
- Brand Dayton
- MFR # 12F741
- Zoro # G4962526
- UPC # 190735114810
- Country of Origin China
- Category Sump Pump Systems & Basins
Dimensions
Basin Height | 13-3/8" |
Cord Length | 10 ft |
Vent Size | 1 1/2 in |
Basin Inlet Diameter | 1 1/2 in |
Outlet Diameter | 1 1/2 in |
Description
Sink Drain Pump System, HP 1/2 hp, Rated Voltage 115V AC, Amps 4.9 A, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Pump Body Material Thermoplastic, Impeller Material Stainless Steel, Basin Material HDPE, Basin Capacity 6 gal, Basin Height 13-3/8 In., Basin Inlet Diameter 1 1/2 in, Outlet Diameter 1 1/2 in, Vent Size 1 1/2 in, Flow Rate @ 5 Ft. of Head 55 gpm, Flow Rate @ 10 Ft. of Head 51 gpm, Flow Rate @ 15 Ft. of Head 46 gpm, Flow Rate @ 20 Ft. of Head 39 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H (504203)
- PENTAIR WATER Mp 1/2Hp Ci Sewage Pump (540155)
- DAYTON Capscrew 410, 3/8-16 x 1In SS (PP60191G)
- GRUNDFOS DDA 7.5-16 AR-SS/T/SS-F-31VVBG Digital Dosing Pump - Chemical Metering (97722389)
- DAYTON Sink Pump System, 1/3 HP, 115V, Cast Iron (12F738)
- DAYTON Tray, Sink, 11 G (4RK10)
- DAYTON Sink Pump System, 1/2 HP, 115V, Cast Iron (12F740)
- DAYTON Sink Pump System, 1/3 HP, Thermoplastic (12F739)
- LIBERTY PUMPS Sink Drain Pump System, 1/3 hp HP, 5 A Amps, 4.3 gal, 38 gpm Flow Rate at 5 Ft of Head, 110V AC (404)
- JACKEL 18 in. W X 30 in. D Round Sewage Basin (SF30BA)
- LIBERTY PUMPS Pump Accessory Kit, Cutter Blades (K001370)
- Dayton Sump Pump Systems & Basins