Shop All Ventilation Motor Packs & Accessories
Dayton
Single Panel Wall Shutter Motor Pack
Mfr # 24N064
Zoro # G4585637
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230 V
- Height (In.) 6 3/4 in
- Depth (In.) 4 3/4 in
- Mounting Position Vertical
- Phase 1
Product Information
- Brand Dayton
- MFR # 24N064
- Zoro # G4585637
- UPC # 190735194225
- Country of Origin United States
- Category Ventilation Motor Packs & Accessories
Dimensions
Height (In.) | 6 3/4 in |
Depth (In.) | 4 3/4 in |
Width (In.) | 4 in |
Details
Item | Shutter Motor |
Voltage | 115/230 V |
Mounting Position | Vertical |
Phase | 1 |
Includes | Installation Hardware |
For Use With | Single Panel Wall Shutters |
Hz | 50/60 Hz |
Amps | 2.0/1.3 |
Description
Shutter Motor, Voltage 115/230 V, 50/60 Hz Hz, 1 Phase, Amps 2.0/1.3, Height (In.) 6 3/4 in, Width (In.) 4 in, Depth (In.) 4 3/4 in, Vertical Mounting Position, For Use With Single Panel Wall Shutters, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Oil Gun YSR-OEP (YSR-OEP)
- WESTWARD Sanding Backing Pad, 5-1/2 In (PN5ZL19014G)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, Al (110048)
- SPEEDAIRE Bracket, Mounting (4ZK34)
- DAYTON Actuator Motor, 100-240 V (5NKP0)
- DAYTON Double Panel Wall Shutter Motor Pack (24N065)
- DAYTON Shutter Motor (4C885)
- DAYTON Shutter Motor, 24 Volt (2FTX6)
- DAYTON Shutter Motor, For 36 to 48In Shutters (45C664)
- DAYTON MotorPack, 24 to 240, Vertical, 50/60hz (20XG62)
- DAYTON Shutter Motor, 460 Volt (2FTW4)
- Dayton Ventilation Motor Packs & Accessories