Shop All Gas Infrared Tube Heater Accessories
Dayton
Single Mount Bracket
Mfr # 5VD85
Zoro # G3332594
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1) Chain set and 5) S Hooks along with bracket piece
- Compatible with Product Type Dayton Infrared Tube Heaters
- Material Aluminized Steel
- Product Type Assembly Components
- Component Type "U" Configured Heater Mount Bracket
Product Information
- Brand Dayton
- MFR # 5VD85
- Zoro # G3332594
- UPC # 190735353844
- Country of Origin United States
- Category Gas Infrared Tube Heater Accessories
Details
Item | Single Mount Bracket |
Includes | 1) Chain set and 5) S Hooks along with bracket piece |
Compatible with Product Type | Dayton Infrared Tube Heaters |
Material | Aluminized Steel |
Product Type | Assembly Components |
Component Type | "U" Configured Heater Mount Bracket |
Standards | CSA Certified |
Description
Product Type Assembly Components, Compatible with Product Type Dayton Infrared Tube Heaters, Component Type In.U In. Configured Heater Mount Bracket, Mounting Type Surface, Material Aluminized Steel, Includes 1) Chain set and 5) S Hooks along with bracket piece, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (18242.10 6PK)
- WILLIAMS COMFORT PRODUCTS Installation Kit, Surface, Powder Coat (4901)
- HEATFAB Gas Vent Pipe (9421-316)
- NORTHLAND MOTOR TECHNOLOGIES Blower, Tangential, 5.7 In, 86.5 CFM, 240V (BBA14-212HEB-00)
- DAYTON Tube/Reflector Extension, 10 ft., Black (3VH27)
- DAYTON Aluminum Heat Reflector Elbow (5VD83)
- DAYTON LP Infrared Tube Heater, 125000 BtuH (7D846)
- DAYTON LP Infrared Tube Heater, 100,000 BtuH (7D842)
- DAYTON Vent Elbow (3TZ71)
- DAYTON U-Bend Fitting w/Clamp, 4 In (3F835)
- Dayton Heaters & Furnaces