Shop All Gas Infrared Tube Heater Accessories
Dayton
Sidewall Venting Kit, 4 In
Mfr # 2C448
Zoro # G2974517
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dayton (R) Commercial/Industrial Tube Heaters
- Includes 18 in B Vent and B to C Adapter, 4 in Wall Thimble, A 4 in Side Wall Vent Cap
- Product Type Venting For Gas Heaters
- Outer Diameter 4 in
- Vent Size 4 in
Product Information
- Brand Dayton
- MFR # 2C448
- Zoro # G2974517
- UPC # 190735216927
- Country of Origin United States
- Category Gas Infrared Tube Heater Accessories
Dimensions
Outer Diameter | 4 in |
Vent Size | 4 in |
Opening Width | 4 in |
Opening Height | 4 in |
Overall Length | 29 in |
Vent Diameter | 4 in |
Vent Length | 29 in |
Details
Item | Sidewall Venting Kit |
For Use With | Dayton (R) Commercial/Industrial Tube Heaters |
Includes | 18 in B Vent and B to C Adapter, 4 in Wall Thimble, A 4 in Side Wall Vent Cap |
Product Type | Venting For Gas Heaters |
Standards | UL Listed |
Vent Direction | Horizontal |
Material | Galvanized Steel |
Vent Type | Sidewall Venting |
Compatible with Product Type | Dayton Infrared Tube Heaters |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Dayton Infrared Tube Heaters, Opening Height 4 in, Opening Width 4 in, Mounting Type Flange-Mount, Vent Direction Horizontal, Vent Length 29 in, Vent Diameter 4 in, Vent Size 4 in, Vent Type Sidewall Venting, Material Galvanized Steel, Outer Diameter 4 in, Overall Length 29 in, Includes 18 in B Vent and B to C Adapter, 4 in Wall Thimble, A 4 in Side Wall Vent Cap, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FA16X22A_4)
- ALL-FILTERS 16X20X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (16201.11 4PK)
- SUPCO Contactor, 40A, 480V, 3 Pole (DP404803)
- ALL-FILTERS 16x25x5, MERV 9, Pleated HVAC Air Filter Replacements, Trion Air Bear Supreme 1400 Media Air Clnr, 2PK (16255.9AB)
- DAYTON Tube/Reflector Extension, 10 ft., Black (3VH27)
- DAYTON Outside Air Inlet Cap w/Bird Screen, 4 In (3F837)
- DAYTON U-Bend Fitting w/Clamp, 4 In (3F835)
- DAYTON Sidewall Venting Kit, 6 In (2F211)
- DAYTON Unvented Outlet Cap w/Flapper, 4 In (3F839)
- DAYTON Tube/Reflector Extension, 5 ft., Black (5VD87)
- DAYTON LP Infrared Tube Heater, 100000 BtuH (7D844)
- Dayton Gas Infrared Tube Heater Accessories