Shop All Shutter Mount Exhaust Fans
Dayton
Shutter Mount Exhaust Fan, 18", Variable Speed, 6016 cfm
Mfr # 484X40
Zoro # G2144513
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 18 in
- Number of Speeds Variable
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 1785
- Exhaust/Supply Fan Motor HP 1/8 hp
Product Information
- Brand Dayton
- MFR # 484X40
- Zoro # G2144513
- UPC # 818015025068
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 18 in |
Width | 21 1/8 in |
Height | 21 1/8 in |
Max. Depth | 8 in |
For Cut-Out Height | 19 in |
Overall Depth | 8 in |
Overall Width | 21 1/4 in |
Blade Diameter | 18 in |
Overall Height | 21 1/4 in |
For Cut-Out Width | 19 in |
Manufacturer Warranty Length | 1 yr |
Description
Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 1,785 cfm, For Cut-Out Height 19 in, For Cut-Out Width 19 in, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Steel, Housing Finish Powder-Coated, Includes Intake Guard
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 900 Deg F, 120V, 1 In. Dia. (NHW00100)
- FILTERS-NOW Filters-NOW DPFS20X25X6 20x25x6 Aprilaire Space-Gard MERV 8 Replacement Air Filters for 2200 Pack of - 2 (DPFS20X25X6)
- WESTAFLEX Noninsulated Flexible Duct, Aluminum, 500F (W5041)
- NORDFAB Round 30 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 20-1/4" L (8040400033)
- DAYTON Shutter Mount Exhaust Fan, 16", Variable Speed, 1095 cfm (484X39)
- DAYTON Shutter Mount Exhaust Fan, 20", 1 Speed, 3950 cfm, 115V (484X42)
- DAYTON Shutter Mount Exhaust Fan, 7", Variable Speed, 250 cfm, 115V (484X36)
- DAYTON Shutter Mount Exhaust Fan, 24", Variable Speed, 115V (484X46)
- DAYTON Shutter Mount Exhaust Fan, 30", 1 Speed, 5090 cfm, 115V (484X49)
- DAYTON Exhaust Fan, 8", 466 cfm, 115V, 1 Phase (10D952)
- MAXX AIR 24 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF24UPS)
- Dayton Shutter Mount Exhaust Fans