Shop All Ventilation Motor Packs & Accessories
Dayton
Shutter Motor, For 10 to 36 In Shutters
Mfr # 45C683
Zoro # G5790181
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4 in
- For Use With High Velocity Single Panel Exhaust Shutters 10 in to 36 in
- Mounting Position Vertical
- Height (In.) 6 1/4 in
Product Information
- Brand Dayton
- MFR # 45C683
- Zoro # G5790181
- UPC # 190735300947
- Country of Origin United States
- Category Ventilation Motor Packs & Accessories
Dimensions
Width (In.) | 4 in |
Height (In.) | 6 1/4 in |
Details
Item | Shutter Motor |
For Use With | High Velocity Single Panel Exhaust Shutters 10 in to 36 in |
Mounting Position | Vertical |
Description
Shutter Motor, Height (In.) 6 1/4 in, Width (In.) 4 in, Vertical Mounting Position, For Use With High Velocity Single Panel Exhaust Shutters 10 in to 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 22200 Spherical Roller Bearing, 22220EXQW33 (22220EXQW33)
- D&D 45" Outside Length, 1/2" Top Width, 1 Ribs (A43/4L450)
- CONTINENTAL CONTITECH 6/3VX800 Banded Cogged V-Belt, 80" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX800)
- MASTER PNEUMATIC MOD CLEAN AIR PACKAGE 1/4 (BMFDFCFC70-2E9)
- DAYTON MotorPack, 24 to 240, Vertical, 50/60hz (20XG62)
- DAYTON Shutter Motor, For 36 to 48In Shutters (45C664)
- DAYTON Shutter Motor, 208 Volt (2FTV1)
- DAYTON Shutter Motor, 460 Volt (2FTW4)
- DAYTON Ceiling Shutter Motor Pack (24N066)
- DAYTON Shutter Motor, 24 Volt (2FTX6)
- Dayton HVAC Motors