Shop All Panel & Sheet Carts
Dayton
Sheet and Panel Truck, 38-1/2x27-1/2
Mfr # 30F035
Zoro # G5620587
original price:
$721.79
30% off
new price: $498.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$498.99
Free 30-Day Returns
Key Features
- Load Capacity 2,400 lb
- Overall Length 38 1/2 in
- Overall Width 27 1/2 in
- Overall Height 56 in
- Deck Height 6 in
Product Information
- Brand Dayton
- MFR # 30F035
- Zoro # G5620587
- UPC # 190735243695
- Country of Origin Taiwan, Province of China
- Category Panel & Sheet Carts
Dimensions
Overall Length | 38 1/2 in |
Overall Width | 27 1/2 in |
Overall Height | 56 in |
Deck Height | 6 in |
Caster Width | 2 in |
Deck Width | 27 1/2 in |
Deck Length | 38 1/2 in |
Overall LxWxH | 38-1/2 in x 27-1/2 in x 56 in |
Width Between Rails/Sockets | 13 in |
Caster Wheel Dia. | 8 in |
Rail Height | 48 1/2 in |
Description
Single-Height Vertical Panel Truck with Nonmarring Adjustable Rails, Load Capacity 2,400 lb, Rail Type Adjustable, Rail Height 48 1/2 in, Lip Style Flush, Handle Type No Handle, Overall Length 38 1/2 in, Overall Width 27 1/2 in, Overall Height 56 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Vinyl Coated, Deck Gauge 16 ga, Deck Height 6 in, Deck Length 38 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Swivel Plate Caster (GRFG4402L10000)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 3 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TTX3)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP3648RA3B4B8AC1P6)
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 10 ft L, 24 in W, Nylon, Yellow (WB1-924-10)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. (30F022)
- DAYTON Sheet and Panel Truck, 54x16-1/4 In. (30F041)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. (30F027)
- DAYTON General Purpose Panel Truck, 4000 lb. (4ZJ28)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 (30F024)
- DAYTON Table Mover, 48 x 36, 4 Swivel Casters (30F008)
- VESTIL Lightweight Door And Panel Dolly (PLDL-LD-2-4PP)
- Dayton Platform & Panel Trucks