Shop All Panel & Sheet Carts
Dayton
Sheet and Panel Truck, 38-1/2x27-1/2
Mfr # 30F024
Zoro # G6187203
original price:
$449.56
18% off
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,400 lb
- Overall Length 38 1/2 in
- Overall Width 27 1/2 in
- Overall Height 34 in
- Deck Height 6 in
Product Information
- Brand Dayton
- MFR # 30F024
- Zoro # G6187203
- UPC # 190735243589
- Country of Origin Taiwan, Province of China
- Category Panel & Sheet Carts
Dimensions
Overall Length | 38 1/2 in |
Overall Width | 27 1/2 in |
Overall Height | 34 in |
Deck Height | 6 in |
Caster Width | 2 in |
Deck Width | 27 1/2 in |
Deck Length | 38 1/2 in |
Overall LxWxH | 38-1/2 in x 27-1/2 in x 34 in |
Caster Wheel Dia. | 6 in |
Width Between Rails/Sockets | 13 in |
Rail Height | 29 1/2 in |
Description
Single-Height Vertical Panel Truck with Nonmarring Adjustable Rails, Load Capacity 2,400 lb, Rail Type Adjustable, Rail Height 29 1/2 in, Lip Style Flush, Handle Type No Handle, Overall Length 38 1/2 in, Overall Width 27 1/2 in, Overall Height 34 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Vinyl Coated, Deck Gauge 16 ga, Deck Height 6 in, Deck Length 38 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Quick-Connect Power Cable, Rear (32963)
- RWM 30,000 lb. Capacity Steel Turntable Swivel Section 8-1/2" x 8-1/2" Plate (T125-LMRT-SL)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 6 in W, Tuff-Edge Polyester, Silver (EE1806TFX8)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 15 ft. (751587PKGRA)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. (30F027)
- DAYTON Sheet and Panel Truck, 54x16-1/4 In. (30F041)
- DAYTON Table Mover, 48 x 36, 4 Swivel Casters (30F008)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. (30F022)
- DAYTON Table Mover, 48 x 32-3/4, 4 Swivel Casters (30F002)
- DAYTON General Purpose Panel Truck, 4000 lb. (4ZJ28)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart 8 No Flat Wheels 2400 Lb. Capacity, 47-1/2L x 21-1/2W x 46-1/4H (800258)
- Dayton Panel & Sheet Carts