Dayton

Shallow Well Jet Pump Sys, 3/4HP, 115/230V


product price: $722.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • HP 3/4 hp
  • Inlet 1-1/4 in NPT
  • Amps 18/9
  • Includes 1 x 3/4 in Adaptor, Ejector 5UXL4, Nozzle, Pump, Tank, Venturi
  • Flow Rate @ 10 Ft. Lift @ 40 PSI 14.9 gpm
See all product information

Product Information

Dimensions

Height (In.) 20
Length (In.) 21.1875
Width (In.) 11.5
Overall Height 20
Inlet Dia. 1 1/4 in
Overall Length 21 3/16
Overall Width 11 1/2

Details

Item Shallow Well Jet Pump System
HP 3/4 hp
Inlet 1-1/4 in NPT
Amps 18/9
Includes 1 x 3/4 in Adaptor, Ejector 5UXL4, Nozzle, Pump, Tank, Venturi
Flow Rate @ 10 Ft. Lift @ 40 PSI 14.9 gpm
Discharge 1 in NPT
Tank (Gal.) 6
Tank PSI 28
GPM of Water @ 25 Ft @ 30, 50 PSI 8.3/6.6
Seal Type Mechanical
GPM of Water @ 5 Ft @ 30, 50 PSI 17/15.9
Max. Case Pressure (PSI) 123
GPM of Water @ 10 Ft @ 30, 50 PSI 15/14.1
Shut Off (PSI) 65
GPM of Water @ 15 Ft @ 30, 50 PSI 12.8/11.9
GPM of Water @ 20 Ft @ 30, 50 PSI 11.6/10.8
Outlet 1" NPT
Suction Lift (Ft.) 25
Motor Type Capacitor Start
Compliance CSA-US
Voltage 115/230
Max. Inlet Pressure (PSI) 123
Tank Capacity 6.0 gal
Inlet Standard NPT
Max. Inlet Pressure 123 psi
Rated Voltage 115/230V AC
Flow Rate @ 10 Ft. Lift @ 30 PSI 15.0 gpm
Flow Rate @ 10 Ft. Lift @ 50 PSI 14.1 gpm
Shut Off Pressure 65 psi
Tank Bladder Pressure 28 psi
Discharge Standard NPT
Max. Suction Lift 25 ft

Description

Shallow Well Jet Pump System, HP 3/4 hp, Rated Voltage 115/230V AC, Amps 18/9, Flow Rate @ 10 Ft. Lift @ 30 PSI 15.0 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 14.9 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 14.1 gpm, Max. Suction Lift 25 ft, Tank Capacity 6.0 gal, Tank Bladder Pressure 28 psi, Shut Off Pressure 65 psi, Max. Inlet Pressure 123 psi, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Overall Length 21 3/16, Overall Width 11 1/2, Overall Height 20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.