Shop All Shallow Well Jet Pumps
Dayton
Shallow Well Jet Pump Sys, 1/2HP, 115/230V
Mfr # 5UXK8
Zoro # G2819677
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Inlet 1-1/4 in NPT
- Amps 10.8/5.5
- Includes 1 x 3/4 in Adaptor, Ejector 5UXL4, Nozzle, Pump, Tank, Venturi
- Flow Rate @ 10 Ft. Lift @ 40 PSI 11.4 gpm
Product Information
- Brand Dayton
- MFR # 5UXK8
- Zoro # G2819677
- UPC # 190735353479
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Width (In.) | 11.5 |
Length (In.) | 21.1875 |
Height (In.) | 20 |
Overall Height | 20 |
Inlet Dia. | 1 1/4 in |
Overall Width | 11 1/2 |
Overall Length | 21 3/16 |
Description
Shallow Well Jet Pump System, HP 1/2 hp, Rated Voltage 115/230V AC, Amps 10.8/5.5, Flow Rate @ 10 Ft. Lift @ 30 PSI 13.1 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 11.4 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 6.4 gpm, Max. Suction Lift 25 ft, Tank Capacity 6.0 gal, Tank Bladder Pressure 28 psi, Shut Off Pressure 64 psi, Max. Inlet Pressure 123 psi, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Overall Length 21 3/16, Overall Width 11 1/2, Overall Height 20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 660 Gph Water (VFB-81)
- OASE Pond UV Clarifier, UV, 925 gph, 16 ft Cord (56455)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 17 Stage (PB2717S303A)
- A.R. NORTH AMERICA Injector Kit, SJV (AR42125)
- DAYTON Shallow Well Jet Pump, Plastic, 3/4 HP, Outlet: 1" NPT (4HFA1)
- DAYTON Shallow Well Jet Pump Sys, 1/3HP, 115/230V (5UXK7)
- DAYTON Liquid Operated, 316 SS, Jet (5NAT0)
- DAYTON Steam Operated, Bronze, Jet (5NAR5)
- DAYTON Shallow Well Jet Pump, SS, 1 1/2 HP (4HEZ3)
- DAYTON Steam Operated, Bronze, Jet, Width: 1 3/8 in (5NAR2)
- FLINT & WALLING -Star Water ES05S 0.5 HP Shallow Well Jet Pump (FL576505)
- Dayton Shallow Well Jet Pumps