Shop All Shallow Well Jet Pumps
Dayton
Shallow Well Jet Pump, SS, 3/4 HP
Mfr # 4HFA3
Zoro # G2938616
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Inlet 1-1/4 in NPT
- Amps 15.6/7.8
- Includes Pump and Tank
- Flow Rate @ 10 Ft. Lift @ 40 PSI 11.9 gpm
Product Information
- Brand Dayton
- MFR # 4HFA3
- Zoro # G2938616
- UPC # 190735325285
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Length (In.) | 25 |
Width (In.) | 25 |
Height (In.) | 28 |
Inlet Dia. | 1 1/4 in |
Overall Length | 25 |
Overall Height | 28 |
Overall Width | 25 |
Description
Shallow Well Jet Pump System, HP 3/4 hp, Rated Voltage 115/230V AC, Amps 15.6/7.8, Flow Rate @ 10 Ft. Lift @ 30 PSI 17.6 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 11.9 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 5.7 gpm, Max. Suction Lift 25 ft, Tank Capacity 6.0 gal, Tank Bladder Pressure 28 psi, Shut Off Pressure 64 psi, Max. Inlet Pressure 75 psi, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Overall Length 25, Overall Width 25, Overall Height 28, Includes Pump and Tank
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 70 psi Max Pressure (CJ101B201AB)
- HEDLAND Flowmeter, 3/4 MNPT, 1-16 GPM (H625-016-R)
- ARO Operator Pb, 59067-15 (59067-15)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (541015)
- DAYTON Steam Operated, Bronze, Jet, Width: 1 3/8 in (5NAR2)
- DAYTON Shallow Well Jet Pump Sys, 1/3HP, 115/230V (5UXK7)
- DAYTON Steam Operated, 316 SS, Jet (5NAT7)
- DAYTON Shallow Well Ejector, Bolt On (5UXL4)
- DAYTON Shallow Well Jet Pump, SS, 1/2 HP (4HEY9)
- DAYTON Shallow Well Jet Pump, CI, 3/4HP, 115/230V (5UXK0)
- DAYTON Shallow Well Jet Pump, Plastic, 1/3 HP (4HEY3)
- Dayton Shallow Well Jet Pumps