Shop All Shallow Well Jet Pumps
Dayton
Shallow Well Jet Pump, SS, 1 1/2 HP
Mfr # 4HEZ3
Zoro # G0808446
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Pump Material Stainless steel
- Inlet 1-1/4 in NPT
- Amps 20.3/10.4 A
- Includes Pump and Ejector
Product Information
- Brand Dayton
- MFR # 4HEZ3
- Zoro # G0808446
- UPC # 190735325193
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Length (In.) | 23 |
Height (In.) | 11-1/2 |
Width (In.) | 11 |
Overall Height | 11 1/2 |
Inlet Dia. | 1 1/4 in |
Overall Length | 23 |
Overall Width | 11 |
Description
Shallow Well Jet Pump, HP 1 1/2 hp, Rated Voltage 115/230V AC, Amps 20.3/10.4 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 25.1 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 17.6 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 12.3 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 160 psi, Max. Inlet Pressure 75 psi, Max. Operating Temp. 95, Shut Off Pressure 72 psi, Overall Length 23, Overall Width 11, Overall Height 11 1/2, Includes Pump and Ejector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Head, 1 HP, 1 1/2 x 1 1/4 In. (4JMY4)
- FLUID-O-TECH V-Band Clamp, Stnlss Steel, Mounting Clamp (94-80-01)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFM007)
- SJE-RHOMBUS JB Plugger No Alarm or Float (1007936)
- DAYTON Shallow Well Jet Pump, Plastic, 1/2 HP (4HEZ9)
- DAYTON Steam Operated, Cast Iron, Jet, Height: 2 1/2 in (5NAN9)
- DAYTON Shallow Well Jet Pump, Plastic, 1 1/2 HP (4HEY7)
- DAYTON Liquid Operated, Bronze, Jet (5NAP7)
- DAYTON Shallow Well Jet Pump, SS, 1 HP (4HEZ2)
- DAYTON Shallow Well Jet Pump, SS, 1/2 HP (4HEY9)
- FLOTEC Jet Pump Convrbl 1/2Hp (FP4312-08)
- Dayton Shallow Well Jet Pumps