Shop All Shallow Well Jet Pumps
Dayton
Shallow Well Jet Pump, Plastic, 1 1/2 HP
Mfr # 4HEY7
Zoro # G1242227
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Pump Material Thermoplastic
- Inlet 1-1/4 in NPT
- Includes Pump and Ejector
- Amps 17.2/8.8 A
Product Information
- Brand Dayton
- MFR # 4HEY7
- Zoro # G1242227
- UPC # 190735325148
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Height (In.) | 9 |
Width (In.) | 11 |
Length (In.) | 23 |
Overall Length | 23 |
Overall Width | 11 |
Inlet Dia. | 1 1/4 in |
Overall Height | 9 |
Description
Shallow Well Jet Pump, HP 1 1/2 hp, Rated Voltage 115/230V AC, Amps 17.2/8.8 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 22.7 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 21.1 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 12.4 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 140 psi, Max. Inlet Pressure 75 psi, Max. Operating Temp. 95, Shut Off Pressure 63 psi, Overall Length 23, Overall Width 11, Overall Height 9, Includes Pump and Ejector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Trash Pump, 2", Honda (562000)
- DENDESIGNS 15-55 gal Barrel Pump with Out Hose for Drum (DE2625862)
- STAR WATER SYSTEMS Transfer Pump, Pressure Booster, 1/2 HP, 115V, 1/2 HP, Cast iron (CS511)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Viton, Silicon Face, Silicon Cup (BSP-1908)
- DAYTON Steam Operated, 316 SS, Jet (5NAT7)
- DAYTON Liquid Operated, PVC, Jet (5NAU2)
- DAYTON Steam Operated, 316 SS, Jet (5NAU1)
- DAYTON Liquid Operated, Cast Iron, Jet (5NAN5)
- DAYTON Liquid Operated, PVC, Jet (5NAU3)
- DAYTON Steam Operated, Cast Iron, Jet (5NAP3)
- SIMER- FLOTEC Jet Pump 3/4Hp Shallowell 115V (2802)
- Dayton Shallow Well Jet Pumps