Shop All Shallow Well Jet Pumps
Dayton
Shallow Well Jet Pump, CI, 1/2HP, 115/230V
Mfr # 5UXJ9
Zoro # G3286193
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Pump Material Cast Iron
- Inlet 1-1/4 in NPT
- Amps 10/5 A
- Includes 1 x 3/4 In. Adaptor, Nozzle, Venturi
Product Information
- Brand Dayton
- MFR # 5UXJ9
- Zoro # G3286193
- UPC # 190735353387
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Height (In.) | 8 |
Length (In.) | 20.875 |
Width (In.) | 9.125 |
Overall Length | 20 7/8 |
Inlet Dia. | 1 1/4 in |
Overall Height | 8 |
Overall Width | 9 1/8 |
Description
Shallow Well Jet Pump, HP 1/2 hp, Rated Voltage 115/230V AC, Amps 10/5 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 8.3 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 7.3 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 4 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 123 psi, Max. Inlet Pressure 123 psi, Max. Operating Temp. 90, Shut Off Pressure 67 psi, Overall Length 20 7/8, Overall Width 9 1/8, Overall Height 8, Includes 1 x 3/4 In. Adaptor, Nozzle, Venturi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Hose Discharge Kit (1010-2339)
- BARNES Submersible Coolant Pump (083233)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (110223-305)
- DAYTON O-Ring, Buna-N, PP60083G (PP60083G)
- DAYTON Liquid Operated, Cast Iron, Jet (5NAN5)
- DAYTON Shallow Well Jet Pump, SS, 1 1/2 HP (4HEZ3)
- DAYTON Liquid Operated, PVC, Jet (5NAU3)
- DAYTON Liquid Operated, 316 SS, Jet (5NAR9)
- DAYTON Liquid Operated, 316 SS, Jet (5NAT0)
- DAYTON Shallow Well Jet Pump Sys, 1/2HP, 115/230V (5UXK8)
- K2 PUMPS 3/4 HP Stainless Steel Automatic Booster Pump (WPS07505PCK)
- Dayton Shallow Well Jet Pumps