Shop All Linear Square Shafting
Dayton
Shaft Support, 1.000 In Bore, 2.500 In H
Mfr # 2CNV1
Zoro # G3002395
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension B 3.055 in
- Lubrication No Lubrication System
- Dimension G 1.375 in
- Bolt Size 0.25 in
- Dimension H 0.2813 in
Product Information
- Brand Dayton
- MFR # 2CNV1
- Zoro # G3002395
- UPC # 190735217894
- Country of Origin China
- Category Linear Square Shafting
Dimensions
Dimension B | 3.055 in |
Dimension G | 1.375 in |
Bolt Size | 0.25 in |
Dimension H | 0.2813 in |
Overall Length (In.) | 3.055 in |
Overall Height (In.) | 2.5 in |
Dimension E | 2.5 in |
Overall Width (In.) | 1 in |
Dimension A | 1.5 in |
Body Width (In.) | 1.375 in |
Dimension D | 2.5 in |
Dimension C | 1 in |
Dimension I | 1.625 in |
Dimension F | 0.375 in |
Mounting Hole Dia. (mm) | 0.281 in |
Dimension H1 | 1/4 |
Mounting Hole Dia. (In.) | 0.2813 in |
Bore Dia. (In.) | 1 in |
Nominal Inside Diameter | 1 in |
Top Length | 1.5 in |
Flange Width | 1 in |
Overall Height | 2.5 in |
Mounting Hole Size | 0.281 in |
Base Width | 1 in |
Description
Mounted Linear Bearing, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 1 in, Mounting Hole Center to Center 2.5 in, Overall Height 2.5 in, Mounting Surface to Shaft Center 1.5 in, Finish Anodized, Material Aluminum, Series Dayton, Bolt Size 0.25 in, Base Width 1 in, Mounting Hole Size 0.281 in, Number of Mounting Holes 2, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Top Length 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V600 V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (13V719)
- LUBRIPLATE Rock Drill Oil 30R, Drum, Iso-100, Tacky Rock Drill Oil (L0848-062)
- DYNABRADE O-Ring, 95730 (95730)
- GATES PowerGrip Timing Pulleys, PB17L075 (PB17L075)
- SIMPLICITY Square Bearing, 4 Sided, For PST24 (SBL16-4E)
- SIMPLICITY Square Clamp, For PST24 (PFL1500)
- SIMPLICITY Square Bearing Plug, Stainless Steel (APN16E)
- THOMSON Shaft Support Block, 0.500 In Bore (FSB8)
- SIMPLICITY Square Bearing, 4 Sided, For PST16 (SB16-4E)
- SIMPLICITY Square Bearing, 2 Sided, 6 In L, For PST24 (SBL24-2E)
- SIMPLICITY Square Bearing, 4 Sided, 4 In L, For PST16 (SB24-4E)
- Dayton Linear Bearings & Guides