Shop All Linear Square Shafting
Dayton
Shaft Support, 0.750 In Bore, 2.055 In H
Mfr # 2CNU9
Zoro # G3203977
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 0.75 in
- Dimension H1 #10
- Dimension E 2 in
- Dimension D 2.055 in
- Dimension H 0.2188 in
Product Information
- Brand Dayton
- MFR # 2CNU9
- Zoro # G3203977
- UPC # 190735217887
- Country of Origin China
- Category Linear Square Shafting
Dimensions
Overall Width (In.) | 0.75 in |
Dimension H1 | #10 |
Dimension E | 2 in |
Dimension D | 2.055 in |
Dimension H | 0.2188 in |
Bore Dia. (In.) | 0.75 in |
Mounting Hole Dia. (In.) | 0.2188 in |
Body Width (In.) | 1 in |
Dimension A | 1.25 in |
Dimension I | 1.375 in |
Dimension F | 0.313 in |
Dimension B | 2.5 in |
Dimension C | 0.75 in |
Dimension G | 1 in |
Overall Height (In.) | 2.055 in |
Bolt Size | #10 |
Mounting Hole Dia. (mm) | 0.219 in |
Overall Length (In.) | 2.5 in |
Nominal Inside Diameter | 3/4 in |
Top Length | 1.25 in |
Flange Width | 0.75 in |
Base Width | 0.75 in |
Mounting Hole Size | 0.219 in |
Overall Height | 2.055 in |
Description
Mounted Linear Bearing, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 3/4 in, Mounting Hole Center to Center 2 in, Overall Height 2.055 in, Mounting Surface to Shaft Center 1.25 in, Finish Anodized, Material Aluminum, Series Dayton, Bolt Size #10, Base Width 0.75 in, Mounting Hole Size 0.219 in, Number of Mounting Holes 2, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Top Length 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Drive Spring (S260053)
- TERRE PRODUCTS V-Groove Idler Pulley - 3'' Dia.- 5/8'' Bore - Steel (35300063)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6006ZZE (6006ZZE)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X06X06)
- DAYTON Shaft Support, 1.000 In Bore, 2.500 In H (2CNV1)
- SIMPLICITY Square Clamp, For PST24 (PFL1500)
- SIMPLICITY Square Bearing Plug, Stainless Steel (APN16E)
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- SIMPLICITY Square Bearing, 2 Sided, 4 In L, For PST16 (SB24-2E)
- THOMSON Shaft Support, 0.625 In Bore, 1.750 In H (SB10)
- THOMSON Shaft Support Block, 0.750 In Bore (FSB12)
- Dayton Linear Square Shafting