Shop All Pump Parts
Dayton
Shaft Sleeve SS 316
Mfr # PP60102G
Zoro # G8370801
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gasket Material Stainless Steel
- For Shaft Diameter 7/8 in
- Compatible Grainger Part Number 12076, 12080, 55JJ38, 55JJ40, 55JJ42, 55JJ44, 55JJ46, 55JJ48, 55JJ50, 55JJ52, 55JJ55, 55JJ57, 55JJ59, 55JJ62, 55JJ67
Product Information
- Brand Dayton
- MFR # PP60102G
- Zoro # G8370801
- UPC # 190735180419
- Country of Origin India
- Category Pump Parts
Dimensions
For Shaft Diameter | 7/8 in |
Details
Item | Shaft Sleeve |
Gasket Material | Stainless Steel |
Compatible Grainger Part Number | 12076, 12080, 55JJ38, 55JJ40, 55JJ42, 55JJ44, 55JJ46, 55JJ48, 55JJ50, 55JJ52, 55JJ55, 55JJ57, 55JJ59, 55JJ62, 55JJ67 |
Description
Shaft Sleeve, For Shaft Diameter 7/8 in, Gasket Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON 1/3 HP 115 VAC 60 Hz Drum Pump (EFP-40 & S1 Kit)
- DAYTON Zp Rdhd Screw, 10-32 x 3/4 In. (PP60202G)
- ZOELLER Mini Drain 10472 (104-0005)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012PO)
- DAYTON Pump Repair Kit, For 2ZWP3A, 2ZWP4A (21TG39)
- DAYTON Housing (PPT10003G)
- DAYTON Washer Zinc Plated, 3/8 in., PK8 (PP60250G)
- DAYTON SuctionStrainer, 6 Dia, 3 NPT, Side Sq Perf (1P931)
- DAYTON Base Plate (090COLU1311)
- DAYTON Pump Repair Kit, For 2ZWP5A, 2ZWP6A (21TG41)
- LIBERTY PUMPS Pump Accessory Kit, Cable Weight (K001388)
- Dayton Pump Parts