Shop All Pump Shaft Seals
Dayton
Shaft Seal, 5/8 In, Viton, Silicon Carbide
Mfr # 3ACF1
Zoro # G2900554
original price:
$266.99
10% off
new price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 in
- Nominal Working Length (In.) 1 in
- Seat Bore 1.25 in
- Seat Thickness 0.405 in
- Seal Material Silicon Carbide, Viton
Product Information
- Brand Dayton
- MFR # 3ACF1
- Zoro # G2900554
- UPC # 190735279342
- Country of Origin India
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 in |
Nominal Working Length (In.) | 1 in |
Working Length | 1 in |
For Shaft Diameter | 5/8 in |
Details
Seat Bore | 1.25 in |
Seat Thickness | 0.405 in |
Seal Material | Silicon Carbide, Viton |
Item | Replacement Pump Shaft Seal |
Material Content Code | VXRXR |
Min. Temp. (F) | -40 Degrees F |
Max. Temp. (F) | 180 Degrees F |
Seal Bore (In.) | 5/8 in |
For Use With | Noryl Pumps |
Maximum Temperature | 180 Degrees F |
Ring Material | Silicon Carbide |
Gasket Material | Silicon Carbide, Viton |
Minimum Temperature | -40 Degrees F |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Silicon Carbide, Viton, Includes -, Ring Material Silicon Carbide, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN-RUPP Outer Diaphragm Plate (612.091.520)
- DWYER INSTRUMENTS V10 Flotect Flow Switch (V10)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 9 Stage (45MW86)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD1WOP)
- DAYTON Pump Shaft Seal Kit, Seal Type 21 (4JMY8)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic, Seat Thickness: 0.405 in (3ACF3)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic, Seat Bore: 1.25 in (3ACE7)
- DAYTON Shaft Seal (PP5621011G)
- DAYTON Shaft Seal, 5/8 In, Buna, Carbon, Ceramic (3ACE6)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic (3ACE9)
- SPRINGER PARTS Mechanical Seal; Replaces KINNEY VACUUM PUMP KDH-130 (KDH-130SP)
- Dayton Pump Shaft Seals