Shop All Pump Shaft Seals
Dayton
Shaft Seal, 5/8 In, Viton, Carbon, Ceramic, Seat Bore: 1.25 in
Mfr # 3ACE7
Zoro # G3426753
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8
- Nominal Working Length (In.) 1 in
- Seat Bore 1.25 in
- Seat Thickness 0.405 in
- Seal Material Carbon, Ceramic, Viton
Product Information
- Brand Dayton
- MFR # 3ACE7
- Zoro # G3426753
- UPC # 190735279311
- Country of Origin India
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 |
Nominal Working Length (In.) | 1 in |
For Shaft Diameter | 5/8 in |
Working Length | 1 in |
Details
Seat Bore | 1.25 in |
Seat Thickness | 0.405 in |
Seal Material | Carbon, Ceramic, Viton |
Item | Replacement Pump Shaft Seal |
Min. Temp. (F) | -40 Degrees F |
Material Content Code | VCRJR |
Max. Temp. (F) | 250 Degrees F |
Seal Bore (In.) | 5/8 in |
Ring Material | Carbon |
Minimum Temperature | -40 Degrees F |
Gasket Material | Carbon, Ceramic, Viton |
Maximum Temperature | 250 Degrees F |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Carbon, Ceramic, Viton, Includes -, Ring Material Carbon, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Rubber Bumper (H3R-203)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHP3)
- DAYTON Nozzle Holder (PPHNGHOSRBP3VG)
- SPRINGER PARTS C218/328-3E Pump Service Kit, #3 EPDM; Replaces Alfa Laval Part# 480512 (480512SP)
- DAYTON Shaft Seal, 7/8 In, Buna, Carbon, Ceramic (3ACF8)
- DAYTON Shaft Seal, 5/8 In, Viton, Silicon Carbide (3ACF1)
- DAYTON Pump Shaft Seal Kit, Seal Type 21 (4JMY8)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic (3ACE9)
- DAYTON Shaft Seal, 5/8 In, PTFE, Carbon, Ceramic (3ACF6)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic, Max. Temp. (F): 180 Degrees F (3ACF5)
- US SEAL Pump Seal Shaft 1.000 (PS-235V-CMS)
- Dayton Pump Shaft Seals