Shop All Pump Shaft Seals
Dayton
Shaft Seal, 5/8 In, Buna, Carbon, Ceramic
Mfr # 3ACE6
Zoro # G3384902
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8
- Nominal Working Length (In.) 1 in
- Seat Bore 1.25 in
- Seat Thickness 0.405 in
- Seal Material Buna, Carbon, Ceramic
Product Information
- Brand Dayton
- MFR # 3ACE6
- Zoro # G3384902
- UPC # 190735279304
- Country of Origin India
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 |
Nominal Working Length (In.) | 1 in |
For Shaft Diameter | 5/8 in |
Working Length | 1 in |
Details
Seat Bore | 1.25 in |
Seat Thickness | 0.405 in |
Seal Material | Buna, Carbon, Ceramic |
Seal Bore (In.) | 5/8 in |
Max. Temp. (F) | 160 Degrees F |
Material Content Code | BCRJR |
Min. Temp. (F) | -25 Degrees F |
Item | Replacement Pump Shaft Seal |
Minimum Temperature | -25 Degrees F |
Ring Material | Carbon |
Maximum Temperature | 160 Degrees F |
Gasket Material | Buna-N, Carbon, Ceramic |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Buna-N, Carbon, Ceramic, Includes -, Ring Material Carbon, Maximum Temperature 160 Degrees F, Minimum Temperature -25 Degrees F, Working Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACUZZI Jacuzzi 43124601R Pool Weir Assembly - White (43124601R)
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 230V 1" FNPT (DB5.5P-M617)
- DAYTON Pump, Fountain, 3/4 HP (5RWG3)
- POND BOSS PRO Pond Algaecide Bactericide, 1 gal., Liquid (54289)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic, Seat Thickness: 0.405 in (3ACF3)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic, Max. Temp. (F): 180 Degrees F (3ACF5)
- DAYTON Turbine Pump Shaft Seal Kit, Regenerative (2WV89)
- DAYTON Shaft Seal, 5/8 In, PTFE, Carbon, Ceramic (3ACF6)
- DAYTON Shaft Seal, 5/8 In, Viton, Silicon Carbide, Max. Temp. (F): 250 Degrees F (3ACE8)
- DAYTON Turbine Pump Shaft Seal, Regenerative (2WV87)
- GRUNDFOS Pump Repair Kits- Kit, sh seal HQQE 16 CR10/15/20 sil free, CR Series. (96881963)
- Dayton Pump Shaft Seals