Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 9/16 In, St, PK3
Mfr # 3ZN88
Zoro # G2322311
original price:
$5.95
16% off
new price: $4.99
/pk 3, $1.66/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9/16 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 in
Product Information
- Brand Dayton
- MFR # 3ZN88
- Zoro # G2322311
- UPC # 190735297414
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 9/16 in |
Outside Dia. | 1 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | 1/4"-20 |
For Shaft Diameter | 9/16 in |
Screw Thread Size | 1/4"-20 |
Clearance Diameter | 1 in |
Bore Diameter | 9/16 in |
Collar Width | 7/16 in |
Collar Outside Diameter | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 9/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 in, Inside Height to Flat Not Applicable, Clearance Diameter 1 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 71 in. OC (A69K)
- D&D Timing Belt, S8M, 15 x 696mm PL, T87 (150-S8M-696)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGBP)
- SPEEDAIRE Rv15 Maintenance Kit (1WG52)
- DAYTON Shaft Collar, Set Screw, 5/8 In, Plastic (1F500)
- DAYTON Shaft Collar, Clamp, 2Pc, 1 In, Plastic (1F580)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/16 In, Steel (1L695)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-1/2 In, Steel (3ZN98)
- DAYTON Shaft Collar, Set Screw, 13/16 In, St, PK3 (3ZN90)
- DAYTON Shaft Collar, Set Screw, 3/8 In, St, PK100 (1F512)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3 In, Alum (QCL-48-A)
- Dayton Couplings, Collars, & Adapters