Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 7/16 In, St, PK100
Mfr # 1F508
Zoro # G2423127
original price:
$120.03
5% off
new price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/16 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 7/8 in
Product Information
- Brand Dayton
- MFR # 1F508
- Zoro # G2423127
- UPC # 190735140901
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 7/16 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | 1/4"-20 |
For Shaft Diameter | 7/16 in |
Collar Width | 7/16 in |
Bore Diameter | 7/16 in |
Clearance Diameter | 0.88 in |
Screw Thread Size | 1/4"-20 |
Collar Outside Diameter | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Bearing (203SFFG)
- RULAND Coupling, Two Piece, Bore Dia 5/8 x 1/2 In (SPX-10-8-F)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,000 psi (82100 OMP)
- LOC-LINE Sheet Metal Duct Adapter, 3In, PK10 (89227)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/4 In, Plastic (1F594)
- DAYTON Shaft Collar, Set Screw, 11/16 In, St, PK3 (3ZN89)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (1L700)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, Steel (1L662)
- DAYTON Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (1L659)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/16 In, Steel (1L655)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 48mm, Alum (MQCL-48-A)
- Dayton Couplings, Collars, & Adapters