Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 3/16 In, St, PK100
Mfr # 1F536
Zoro # G2079822
original price:
$97.06
18% off
new price: $78.95
/pk 100, $0.79/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/16 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 7/16 in
Product Information
- Brand Dayton
- MFR # 1F536
- Zoro # G2079822
- UPC # 190735141014
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 3/16 in |
Outside Dia. | 7/16 in |
Dimension Type | Inch |
Width | 1/4 in |
Screw Size | #8-32 |
Collar Outside Diameter | 7/16 in |
Collar Width | 1/4 in |
For Shaft Diameter | 3/16 in |
Screw Thread Size | #8-32 |
Clearance Diameter | 0.44 in |
Bore Diameter | 3/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.44 in, Collar Width 1/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hose Fitting, Crimp, Metric, 45, 3/8, M18X1.5 (1A10DLA6)
- RECTORSEAL Anti Seize, Aerosol, Break Out, 12 oz. (73861)
- DIXON NEW SIGHT DOME ASSY, DRIP CONTROL OLD (LRP-96-310)
- EAGLE BELTING Round Belt, Solid, 3/8 In, Polyurethane (4940060)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-9/16 In, St (3ZN81)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/16 In, SS (1L631)
- DAYTON Shaft Collar, Set Screw, 13/16 In, St, PK3 (3ZN90)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, Plastic (1F596)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, Steel (1L710)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (1L699)
- CLIMAX METAL PRODUCTS 60mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-60)
- Dayton Couplings, Collars, & Adapters